X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Delta Faucet D41724 "Lahara" Grab Bar

Item: D41724
Finish: Chrome
Online Availability: Available for immediate shipment
Select Finish:

List Price: $109.00

Price: $91.56 (Pricing is for Chrome)



Details and Dimensions

Bar Length 24"
Overall Width 27"
Bar Diameter 1-1/4"
Bracket Diameter 3"
Extension From Wall 3-3/8"
Mounting Hardware Included Yes
Weight Capacity 500 lbs
ADA Compliant Yes