X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Delta Faucet D41718RB "Lahara" Hand Rail

Item: D41718RB
Finish: Venetian Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $143.55

Price: $120.58 (Pricing is for Venetian Bronze)




Details and Dimensions

Bar Length 18"
Overall Width 21"
Bar Diameter 1-1/4"
Bracket Diameter 3"
Extension From Wall 3-3/8"
Mounting Hardware Included Yes
Weight Capacity 500 lbs
ADA Compliant Yes