X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Delta Faucet D41718 "Lahara" Hand Rail

Item: D41718
Finish: Chrome
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $99.00

Price: $83.16 (Pricing is for Chrome)



Details and Dimensions

ADA Compliant Yes
Bar Diameter 1-1/4"
Bar Length 18"
Bracket Diameter 3"
Extension From Wall 3-3/8"
Mounting Hardware Included Yes
Overall Width 21"
Weight Capacity 500 lbs