X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Delta Faucet D4159DST "Trinsic" Pull-Out Spray Kitchen Faucet

Item: D4159DST
Finish: Chrome
Online Availability: Available for immediate shipment
Select Finish:

List Price: $294.20

Price: $239.90 (Pricing is for Chrome)



Details and Dimensions

Faucet Hole Configuration Single Hole
Overall Height 12-41/64"
Construction Metal
ADA Compliant Yes
Spout Height 6-39/64"
Spout Reach 9-1/4"
Swivel Spout Yes
Degree of Spout Swing 120 Degrees
Faucet Hole Diameter 1-1/2"
Maximum Deck Thickness 2-1/2"
Flow Rate (GPM) 1.8
Valve Type Diamond
Number Of Handles 1 Handle
Number of Faucet Holes 1 Hole
Handle Type Lever
Low Lead Compliant Yes
Handle(s) Included Yes
Escutcheon Included No
Additional Information Order RP64070 for optional escutcheon sold separately
CEC Approved Yes