Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Delta Faucet D41450RB "Lahara" Grab Bar

Item: D41450RB
Finish: Venetian Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $129.05

Price: $108.40 (Pricing is for Venetian Bronze)

Details and Dimensions

Bar Length 6"
Overall Width 8-1/2"
Overall Height 4-3/4"
Bar Diameter 0-7/8"
Bracket Diameter 2-1/2"
Extension From Wall 5-1/8"
Mounting Hardware Included Yes
Weight Capacity 300 lbs
ADA Compliant Yes
Additional Information Dual Function Grab Bar And Paper Holder