Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Delta Faucet D41450 "Lahara" Grab Bar

Item: D41450
Finish: Chrome
Online Availability: Available for immediate shipment
Select Finish:

Details and Dimensions

Bar Length 6"
Overall Width 8-1/2"
Overall Height 4-3/4"
Bar Diameter 0-7/8"
Bracket Diameter 2-1/2"
Extension From Wall 5-1/8"
Mounting Hardware Included Yes
Weight Capacity 300 lbs
ADA Compliant Yes
Additional Information Dual Function Grab Bar And Paper Holder