X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Delta Faucet D41419RB "Lahara" Grab Bar

Item: D41419RB
Finish: Venetian Bronze
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Bar Length 24"
Overall Width 26-1/2"
Overall Height 4-5/8"
Bar Diameter 0-7/8"
Bracket Diameter 2-1/2"
Extension From Wall 3-5/8"
Mounting Hardware Included Yes
Weight Capacity 300 lbs
ADA Compliant Yes
Additional Information Dual Function Grab Bar And Towel Bar