X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Delta Faucet D41419 "Lahara" Grab Bar

Item: D41419
Finish: Chrome
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $89.00

Price: $74.76 (Pricing is for Chrome)



Details and Dimensions

Bar Length 24"
Overall Width 26-1/2"
Overall Height 4-5/8"
Bar Diameter 0-7/8"
Bracket Diameter 2-1/2"
Extension From Wall 3-5/8"
Mounting Hardware Included Yes
Weight Capacity 300 lbs
ADA Compliant Yes
Additional Information Dual Function Grab Bar And Towel Bar