Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Delta Faucet D41416 "Lahara" Grab Bar

Item: D41416
Finish: Chrome
Online Availability: Available for immediate shipment
Select Finish:

Details and Dimensions

Height 2-1/2"
Bar Diameter 0-7/8"
Mounting Hardware Included Yes
Weight Capacity 300 lbs
ADA Compliant Yes
Additional Information Dual Function Grab Bar And Shelf