Delta Faucet D400BHDST "Classic" Single Handle Kitchen Faucet
| Item: | D400BHDST |
| Finish: | Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $118.26
Details and Dimensions
| Faucet Hole Configuration | 4 Hole |
| Width | 8" |
| Overall Height | 8-3/8" |
| ADA Compliant | Yes |
| Spout Height | 4-3/4" |
| Spout Reach | 8-11/16" |
| Side Spray Included | Yes |
| Flow Rate (GPM) | 2.2 |
| Valve Type | Diamond Seal Ceramic Disc |
| Number Of Handles | 1 Handle |
| Number of Faucet Holes | 4 Hole |
| Handle Type | Lever |
| Features | • Diamond Seal Valve, Included Side Spout Dimensions: 4-3/4 |
| Low Lead Compliant | Yes |
| Installation Guide |
| Parts Breakdown |
| Warranty |


