X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Delta Faucet D3597LFSSWL "Cassidy" Wall Mount Bathroom Sink Faucet

Item: D3597LFSSWL
Finish: Stainless
Complete Faucet: Price includes trim and valve
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Faucet Hole Configuration Wall Mount
Number of Faucet Holes 3 Hole
Faucet Centers 8''
Spout Reach 9-9/16"
Number Of Handles 2 Handle
Handle(s) Included Yes
Handle Type Lever
Construction Brass
Valve Type Ceramic Disc
Flow Rate (GPM) 1.2
Low Lead Compliant Yes
CEC Approved Yes
Eco-Friendly Water Sense