X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Delta Faucet D3597LFRBMPULHP "Cassidy" Faucet Body

Item: D3597LFRBMPULHP
Finish: Venetian Bronze
Online Availability: Available for immediate shipment
Select Finish:

List Price: $451.05

Price: $378.88 (Pricing is for Venetian Bronze)



Details and Dimensions

Overall Height 5-13/16"
Handle(s) Included No
Number Of Handles 2 Handle
Construction Solid Brass
Number of Faucet Holes 3 Hole
Faucet Hole Configuration Widespread 6"-16"
Additional Information Faucet Body Only, Required Handles Sold Separately
Eco-Friendly Water Sense
Low Lead Compliant Yes
ADA Compliant Yes
CEC Approved Yes
Faucet Centers 6-16''
Flow Rate (GPM) 1.5
Spout Height 4-5/16"
Spout Length 5-13/32"
Valve Type Ceramic Disc