X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Delta Faucet D3597LFSSMPU "Cassidy" 8'' Widespread Bathroom Sink Faucet

Item: D3597LFSSMPU
Finish: Stainless
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Faucet Hole Configuration 8'' Widespread
Number of Faucet Holes 3 Hole
Faucet Centers 6-16''
Spout Height 4-5/16"
Spout Reach 5-13/32"
Overall Height 5-13/16"
Number Of Handles 2 Handle
Handle(s) Included Yes
Handle Type Lever
Construction Brass
Valve Type Ceramic Disc
Flow Rate (GPM) 1.2
Includes Pop-up Drain
Low Lead Compliant Yes
CEC Approved Yes
ADA Compliant Yes
Eco-Friendly Water Sense