Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Delta Faucet D3595LFMPULHP "Cassidy" Faucet Body

Finish: Chrome
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $300.15

Price: $252.13 (Pricing is for Chrome)

Details and Dimensions

Overall Height 4-1/32"
Construction Brass
Number of Faucet Holes 3 Hole
Faucet Hole Configuration 8'' Widespread
Additional Information Requires Handles Sold Separately
Eco-Friendly Water Sense
Handle(s) Included No
Number Of Handles 2 Handle
Low Lead Compliant Yes
ADA Compliant Yes
Faucet Centers 6-16''
Faucet Hole Diameter 1-1/8"
Flow Rate (GPM) 1.5
Includes Pop Up Drain
Maximum Deck Thickness 1-3/32"
Spout Height 2-3/4"
Spout Length 5-17/32"
Valve Type Cartridge