Back to Search Results
Ferguson.com Home
>
Faucets
>
4'' Minispread Bathroom Sink Faucets
> Delta Faucet
>
D3578LFSS278SS
Delta Faucet D3578LFSS278SS "Leland" 8'' Widespread Bathroom Sink Faucet
| Item: | D3578LFSS278SS |
| Finish: | Brilliance Stainless |
| Complete Faucet: | Price includes trim and valve |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $321.89 (Pricing is for Brilliance Stainless)
Details and Dimensions
| Faucet Hole Configuration | 8'' Widespread |
| Number of Faucet Holes | 3 Hole |
| Faucet Centers | 6" - 16'' |
| Spout Height | 2-1/5" |
| Spout Reach | 5" |
| Overall Height | 3-1/2" |
| Handle(s) Included | Yes |
| Handle Type | Lever |
| Maximum Deck Thickness | 1-1/8" |
| Construction | Brass |
| Valve Type | Washerless Stem Cartridge |
| Flow Rate (GPM) | 1.5 |
| Low Lead Compliant | Yes |
| Eco-Friendly | Water Efficient Water Sense |
| Includes | Pop-up Drain |
| Includes Metal Pop-Up Drain | Yes |
| Product Specifications |
| Installation Guide |
| Parts Breakdown |
| Warranty |


