X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Delta Faucet D3575RBMPUDST "Leland" 8'' Widespread Bathroom Sink Faucet

Item: D3575RBMPUDST
Finish: Venetian Bronze
Complete Faucet: Price includes trim and valve
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Faucet Hole Configuration 8'' Widespread
Number of Faucet Holes 3 Hole
Faucet Centers 4-16''
Spout Height 4-1/4"
Spout Reach 5"
Overall Height 6-3/8"
Number Of Handles 2 Handle
Handle(s) Included Yes
Handle Type Lever
Faucet Hole Diameter 1-1/16"
Maximum Deck Thickness 2-1/4"
Construction Soild Brass
Valve Type Ceramic Disc
Flow Rate (GPM) 1.5
Low Lead Compliant Yes
CEC Approved Yes
ADA Compliant Yes
Eco-Friendly Water Sense
Features DIAMOND Seal
Includes Metal Pop-Up Drain Yes