X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Delta Faucet D3575MPUDST "Leland" 8'' Widespread Bathroom Sink Faucet

Item: D3575MPUDST
Finish: Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $271.70

Price: $228.23 (Pricing is for Chrome)




Details and Dimensions

Faucet Hole Configuration 8'' Widespread
Number of Faucet Holes 3 Hole
Faucet Centers 6-16''
Spout Height 4-1/4"
Spout Reach 5"
Overall Height 6-3/8"
Number Of Handles 2 Handle
Handle(s) Included Yes
Handle Type Lever
Faucet Hole Diameter 1-1/16"
Maximum Deck Thickness 2-1/4"
Construction Soild Brass
Valve Type Ceramic Disc
Flow Rate (GPM) 1.5
ADA Compliant Yes
Eco-Friendly Water Sense
Features DIAMOND Seal
Includes Metal Pop-Up Drain Yes