X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Delta Faucet D3559RBMPUDST "Trinsic" 8'' Widespread Bathroom Sink Faucet

Item: D3559RBMPUDST
Finish: Venetian Bronze
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment
Select Finish:

List Price: $404.50

Price: $339.78 (Pricing is for Venetian Bronze)



Details and Dimensions

Faucet Hole Configuration 8'' Widespread
Number of Faucet Holes 3 Hole
Faucet Centers 4-16''
Spout Height 4-15/16"
Spout Reach 5"
Overall Height 7-3/4"
Number Of Handles 2 Handle
Handle(s) Included Yes
Handle Type Lever
Faucet Hole Diameter 1-1/2"
Maximum Deck Thickness 2-1/4"
Construction Brass
Valve Type Diamond Seal Disco
Flow Rate (GPM) 1.5
Includes Pop-up Drain
Low Lead Compliant Yes
CEC Approved Yes
ADA Compliant Yes
Eco-Friendly Water Sense