X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Delta Faucet D3559LFRBWL "Trinsic" Wall Mount Bathroom Sink Faucet

Item: D3559LFRBWL
Finish: Venetian Bronze
Complete Faucet: Price includes trim and valve
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Faucet Hole Configuration Wall Mount
Number of Faucet Holes 2 Hole
Faucet Centers 4-8''
Spout Height 2-1/2"
Spout Reach 7"
Number Of Handles 1 Handle
Handle(s) Included Yes
Handle Type Lever
Maximum Deck Thickness 2-1/4"
Construction Brass
Valve Type Ceramic Disc
Flow Rate (GPM) 1.5
Includes Push Pop-Up Drain With Overflow
Low Lead Compliant Yes
CEC Approved Yes
ADA Compliant Yes
Eco-Friendly Cal Green Compliant
Water Sense
Additional Information Maximum Wall Thickness 3-1/4''
Drain Included Yes
Rough In Valve Included Yes