X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Delta Faucet D3544LFWFMPU "Classic" 8'' Widespread Bathroom Sink Faucet

Item: D3544LFWFMPU
Finish: Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment


Details and Dimensions

Faucet Hole Configuration 8'' Widespread
Number of Faucet Holes 3 Hole
Faucet Centers 6-16''
Spout Height 2-4/9"
Spout Reach 4-3/4"
Overall Height 2-9/6"
Number Of Handles 2 Handle
Handle(s) Included Yes
Handle Type Knob
Maximum Deck Thickness 1-1/8"
Construction Brass
Valve Type Washerless Stem Cartridge
Flow Rate (GPM) 1.2
Shown With Acrylic Knob Handles
Includes Pop-up Drain
Low Lead Compliant Yes
CEC Approved Yes
Eco-Friendly Water Efficient
Water Sense