Back to Search Results
Ferguson.com Home
>
Faucets
>
4'' Minispread Bathroom Sink Faucets
> Delta Faucet
>
D3538RBMPUDST
Delta Faucet D3538RBMPUDST "Lahara" 8'' Widespread Bathroom Sink Faucet
| Item: | D3538RBMPUDST |
| Finish: | Venetian Bronze |
| Complete Faucet: | Price includes trim and valve |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $310.38 (Pricing is for Venetian Bronze)
Details and Dimensions
| Faucet Hole Configuration | 8'' Widespread |
| Number of Faucet Holes | 3 Hole |
| Faucet Centers | 4-16'' |
| Spout Height | 3-5/8" |
| Spout Reach | 5" |
| Number Of Handles | 2 Handle |
| Handle(s) Included | Yes |
| Handle Type | Lever |
| Faucet Hole Diameter | 1-1/16" |
| Maximum Deck Thickness | 2-1/4" |
| Construction | Brass |
| Valve Type | Ceramic Disc |
| Flow Rate (GPM) | 1.5 |
| Low Lead Compliant | Yes |
| ADA Compliant | Yes |
| Eco-Friendly | Cal Green Compliant |
| Features | • Diamond Seal Technology, 3/8'' O.D. Straight Staggered Pex Supply Tubes - 39'' Long |
| Includes | Pop-up Drain |
| Warranty |


