Delta Faucet D300WF "Classic" Single Handle Kitchen Faucet
| Item: | D300WF |
| Finish: | Chrome |
| Online Availability: | Discontinued |
Discontinued, please call.
Details and Dimensions
| Faucet Hole Configuration | 4 Hole |
| Height | 7-13/16" |
| Width | 8" |
| Overall Height | 7-4/5" |
| Construction | Brass |
| ADA Compliant | Yes |
| Spout Height | 5" |
| Spout Reach | 8" |
| Maximum Deck Thickness | 1-1/4" |
| Side Spray Included | Yes |
| Flow Rate (GPM) | 2.2 |
| Valve Type | Washerless Cartridge |
| Number Of Handles | 1 Handle |
| Number of Faucet Holes | 4 Hole |
| Handle Type | Lever |
| Soap Dispenser Included | Yes |
| Features | • White Plastic Side Sprayer Included, Side Sprayer Dimentions: 2'' x 4-1/2'' |
| Low Lead Compliant | No |
| Handle(s) Included | Yes |
| Installation Guide |
| Parts Breakdown |
| Warranty |


