X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Delta Faucet D300DST "Classic" Single Handle Kitchen Faucet

Item: D300DST
Finish: Chrome
Online Availability: Available for immediate shipment


Details and Dimensions

Faucet Hole Configuration 3 Hole
Overall Height 8-3/8"
Construction Brass
ADA Compliant Yes
Spout Height 4-3/4"
Spout Reach 8-11/16"
Side Spray Included Yes
Flow Rate (GPM) 1.8
Valve Type Ceramic Disc
Number Of Handles 1 Handle
Number of Faucet Holes 3 Hole
Handle Type Lever
Features Diamond Seal Technology
Low Lead Compliant Yes
Handle(s) Included Yes
CEC Approved Yes