Delta Faucet D300BHDST "Classic" Single Handle Kitchen Faucet
| Item: | D300BHDST |
| Finish: | Chrome |
| Online Availability: | Discontinued |
Discontinued, please call.
Details and Dimensions
| Faucet Hole Configuration | 3 Hole |
| Height | 8-3/8" |
| Width | 8" |
| Construction | Brass |
| ADA Compliant | Yes |
| Spout Height | 4-3/4" |
| Spout Reach | 8-11/16" |
| Side Spray Included | Yes |
| Flow Rate (GPM) | 2.2 |
| Valve Type | Ceramic Disc |
| Number Of Handles | 1 Handle |
| Number of Faucet Holes | 3 Hole |
| Handle Type | Lever |
| Features | • "Diamond Seal Technology, Side Sprayer and Deck Plate Included, Side Sprayer Dimensions: 2'' x 4-9/16''" |
| Low Lead Compliant | Yes |
| Installation Guide |
| Parts Breakdown |
| Warranty |


