X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Delta Faucet D2597LFRBMPULHP "Cassidy" Faucet Body

Item: D2597LFRBMPULHP
Finish: Venetian Bronze
Online Availability: Available for immediate shipment
Select Finish:

List Price: $274.35

Price: $225.92 (Pricing is for Venetian Bronze)



Details and Dimensions

Overall Height 6-1/4"
Handle(s) Included No
Number Of Handles 2 Handle
Construction Soild Brass
Number of Faucet Holes 3 Hole
Faucet Hole Configuration 4'' Centerset
Additional Information Faucet Only Requires Handles Sold Separately
Eco-Friendly Water Sense
Low Lead Compliant Yes
CEC Approved Yes
Faucet Centers 4''
Flow Rate (GPM) 1.5
Includes Pop-up Drain
Spout Height 4-25/32"
Spout Length 5-13/32"
Valve Type Ceramic Disc