X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Delta Faucet D2597LFCZMPULHP "Cassidy" Faucet Body

Item: D2597LFCZMPULHP
Finish: Champagne Bronze
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Overall Height 6-1/4"
Handle(s) Included No
Number Of Handles 2 Handle
Construction Soild Brass
Number of Faucet Holes 3 Hole
Faucet Hole Configuration 4'' Centerset
Additional Information Faucet Only Requires Handles Sold Separately
Eco-Friendly Water Sense
Low Lead Compliant Yes
CEC Approved Yes
Faucet Centers 4''
Flow Rate (GPM) 1.5
Includes Pop-up Drain
Spout Height 4-25/32"
Spout Length 5-13/32"
Valve Type Ceramic Disc