Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Delta Faucet D2578LFSS278SS "Leland" 4'' Centerset Bathroom Sink Faucet

Item: D2578LFSS278SS
Finish: Brilliance Stainless
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment
Select Finish:

Details and Dimensions

Faucet Hole Configuration 4'' Centerset
Number of Faucet Holes 3 Hole
Faucet Centers 4''
Spout Height 2-13/16"
Spout Reach 5-1/16"
Overall Height 4-1/8"
Number Of Handles 2 Handle
Handle(s) Included Yes
Handle Type Lever
Faucet Hole Diameter 1-1/8"
Maximum Deck Thickness 1-3/8"
Construction Brass
Valve Type Washerless Stem Cartridge
Flow Rate (GPM) 1.2
Includes Pop-up Drain
Low Lead Compliant Yes
CEC Approved Yes
Eco-Friendly Water Sense
Water Efficient