Back to Search Results
Ferguson.com Home
>
Faucets
>
Single Handle Shower Faucets
> Delta Faucet
>
D2578278
Delta Faucet D2578278 "Leland" 4'' Centerset Bathroom Sink Faucet
| Item: | D2578278 |
| Finish: | Polished Chrome |
| Complete Faucet: | Price includes trim and valve |
| Online Availability: | Discontinued |
Discontinued, please call.
Details and Dimensions
| Faucet Hole Configuration | 4'' Centerset |
| Faucet Centers | 4'' |
| Spout Height | 2-4/5" |
| Spout Reach | 5" |
| Overall Height | 4-1/8" |
| Handle(s) Included | Yes |
| Handle Type | Lever |
| Construction | Brass |
| Valve Type | Washerless Stem Cartridge |
| Flow Rate (GPM) | 2.2 |
| Low Lead Compliant | No |
| ADA Compliant | Yes |
| Installation Guide |
| Parts Breakdown |
| Warranty |


