X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Delta Faucet D2538RBMPUDST "Lahara" 4'' Centerset Bathroom Sink Faucet

Item: D2538RBMPUDST
Finish: Venetian Bronze
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Faucet Hole Configuration 4'' Centerset
Number of Faucet Holes 3 Hole
Faucet Centers 4''
Spout Height 2-3/8"
Spout Reach 5-1/4"
Overall Height 3-7/8"
Number Of Handles 2 Handle
Handle(s) Included Yes
Handle Type Lever
Faucet Hole Diameter 1-1/2"
Maximum Deck Thickness 1-3/8"
Construction Brass
Valve Type Diamond Seal
Flow Rate (GPM) 1.2
Includes Metal Pop-up Drain
Low Lead Compliant Yes
CEC Approved Yes
Eco-Friendly Water Sense