Delta Faucet D2520LF "Classic" 4'' Centerset Bathroom Sink Faucet
| Item: | D2520LF |
| Finish: | Chrome |
| Complete Faucet: | Price includes trim and valve |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $89.46
Details and Dimensions
| Faucet Hole Configuration | 4'' Centerset |
| Number of Faucet Holes | 3 Hole |
| Faucet Centers | 4'' |
| Spout Height | 1-3/8" |
| Spout Reach | 3-7/16" |
| Overall Height | 2-7/8" |
| Number Of Handles | 2 Handle |
| Handle(s) Included | Yes |
| Faucet Hole Diameter | 1-15/16" |
| Maximum Deck Thickness | 1-3/8" |
| Construction | Brass |
| Valve Type | Washerless Stem Cartridge |
| Flow Rate (GPM) | 1.5 |
| Shown With | Metal Blade Handles |
| Low Lead Compliant | Yes |
| ADA Compliant | Yes |
| Eco-Friendly | Water Sense Water Efficient |
| Includes | Pop-up Drain |
| Installation Guide |
| Parts Breakdown |
| Warranty |


