X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Delta Faucet D2503LF "Classic" 4'' Centerset Bathroom Sink Faucet

Item: D2503LF
Finish: Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment
Select Finish:

List Price: $106.55

Price: $83.64 (Pricing is for Chrome)



Details and Dimensions

Faucet Hole Configuration 4'' Centerset
Number of Faucet Holes 2 or 3 Hole
Faucet Centers 4''
Spout Height 2"
Spout Reach 5-1/4"
Overall Height 3-1/2"
Number Of Handles 2 Handle
Handle(s) Included Yes
Handle Type Lever
Faucet Hole Diameter 1-1/2"
Maximum Deck Thickness 1-3/8"
Construction Brass
Valve Type Cartridge
Flow Rate (GPM) 1.5
Low Lead Compliant Yes
CEC Approved Yes
ADA Compliant Yes
Eco-Friendly Water Sense
Additional Information Pop-up Drain Sold Separately