X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Delta Faucet D2497LFAR "Cassidy" Two Handle Kitchen Faucet

Item: D2497LFAR
Finish: Arctic Stainless
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Faucet Hole Configuration 3 or 4 Hole
Overall Height 13-15/32"
Construction Brass
ADA Compliant Yes
Spout Height 8-11/32"
Spout Reach 8-11/32"
Swivel Spout Yes
Degree of Spout Swing 360 Degree
Side Spray Included Yes
Flow Rate (GPM) 1.8
Valve Type Ceramic Disc
Number Of Handles 2 Handle
Number of Faucet Holes 3 or 4 Hole
Handle Type Lever
Low Lead Compliant Yes
Handle(s) Included Yes
CEC Approved Yes