Delta Faucet D2480DST "Pilar" Two Handle Kitchen Faucet
| Item: | D2480DST |
| Finish: | Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $306.56 (Pricing is for Chrome)
Details and Dimensions
| Faucet Hole Configuration | 4 Hole |
| Overall Height | 13" |
| Construction | Metal |
| ADA Compliant | Yes |
| Spout Height | 9-3/4" |
| Spout Reach | 10-1/2" |
| Swivel Spout | Yes |
| Degree of Spout Swing | 360 Degree |
| Side Spray Included | Yes |
| Flow Rate (GPM) | 1.8 |
| Valve Type | Ceramic Disc |
| Number Of Handles | 2 Handle |
| Number of Faucet Holes | 4 Hole |
| Handle Type | Lever |
| Low Lead Compliant | Yes |
| Handle(s) Included | Yes |
| Warranty |


