X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Delta Faucet D1997LF "Cassidy" Single Hole Bar Faucet

Item: D1997LF
Finish: Chrome
Online Availability: Available for immediate shipment
Select Finish:

List Price: $270.55

Price: $227.26 (Pricing is for Chrome)



Details and Dimensions

Faucet Hole Configuration Single Hole
Overall Height 8-25/32"
Construction Solid Brass
ADA Compliant Yes
Handle Type Lever
Number of Faucet Holes 1 or 3 Hole
Number Of Handles 1 Handle
Spout Height 7-3/16"
Spout Reach 5-7/8"
Flow Rate (GPM) 1.5
Valve Type Ceramic Disc
Low Lead Compliant Yes
Handle(s) Included Yes
Escutcheon Included Yes
CEC Approved Yes