Back to Search Results
Ferguson.com Home
>
Faucets
>
Single Handle Kitchen Faucets
> Delta Faucet
>
D140WEDST
Delta Faucet D140WEDST "Collins" Single Handle Kitchen Faucet
| Item: | D140WEDST |
| Finish: | Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $114.37 (Pricing is for Chrome)
Details and Dimensions
| Faucet Hole Configuration | 3 Hole |
| Construction | Brass |
| ADA Compliant | Yes |
| Spout Height | 5-7/32" |
| Spout Reach | 9-3/16" |
| Flow Rate (GPM) | 2.2 |
| Valve Type | Ceramic Disc |
| Number Of Handles | 1 Handle |
| Number of Faucet Holes | 3 Hole |
| Handle Type | Lever |
| Shown With | Metal Lever Handle |
| Product Specifications |
| Installation Guide |
| Parts Breakdown |
| Warranty |


