X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Delta Faucet D1353DST "Linden" Single Handle Kitchen Faucet

Item: D1353DST
Finish: Chrome
Online Availability: Available for immediate shipment
Select Finish:

List Price: $168.85

Price: $139.02 (Pricing is for Chrome)



Details and Dimensions

Faucet Hole Configuration 1 or 3 Hole
Overall Height 11-3/8"
Construction Brass
ADA Compliant Yes
Spout Height 5-7/8"
Spout Reach 9-13/16"
Flow Rate (GPM) 1.5
Valve Type Ceramic Disc
Number Of Handles 1 Handle
Number of Faucet Holes 1 or 3 Hole
Handle Type Lever
Features Diamond Seal Technology
Low Lead Compliant Yes
Handle(s) Included Yes
Escutcheon Included Yes
CEC Approved Yes