Delta Faucet D1159LF "Trinsic" Single Handle Kitchen Faucet
| Item: | D1159LF |
| Finish: | Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $172.24 (Pricing is for Chrome)
Details and Dimensions
| Faucet Hole Configuration | 1 Hole |
| Overall Height | 12-5/8" |
| ADA Compliant | Yes |
| Spout Height | 7" |
| Spout Reach | 8-1/4" |
| Swivel Spout | Yes |
| Degree of Spout Swing | 360 Degree |
| Flow Rate (GPM) | 1.8 |
| Valve Type | Ceramic Disc |
| Number Of Handles | 1 Handle |
| Number of Faucet Holes | 1 Hole |
| Handle Type | Lever |
| Low Lead Compliant | Yes |
| Handle(s) Included | Yes |
| Escutcheon Included | No |
| Warranty |


