Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Delta Faucet DBT14296/DR1000 "Foundations Windemere" Single Handle Shower Faucet

Item: DBT14296/DR1000
Finish: Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $159.00

Price: $130.85 (Pricing is for Chrome)

Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included Yes
Rough In Valve Type Pressure Balanced
Shower Valve Type Single Function Pressure Balance Cartridge
Shower Head Height 2-3/4"
Shower Head Width 6"
Shower Head Type Rain Head
Number Of Spray Head Functions 1
Spray Functions Full Body Spray
Adjustable Spray Angle Yes
Escutcheon Included Yes
Valve Escutcheon Width 7"
Number Of Handles 1 Handle
Handle(s) Included Yes
Handle Type Lever
Flow Rate (GPM) 2.0
Pressure Balanced Yes
Construction Brass
Tub/Shower Model Available Yes
ADA Compliant Yes
Eco-Friendly Water Sense
Features Scald Guard, 6'' Shower Head