X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Delta Faucet DBT13410 "Foundations Core" Tub & Shower Faucet Trim Kit

Item: DBT13410
Finish: Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included No
Shower Head Height 2-7/8"
Shower Head Width 2"
Shower Head Type Single Function
Number Of Spray Head Functions 1
Spray Functions Full Body Spray
Spout Length 5-1/4"
Handle Type Lever
Number Of Handles 1 Handle
Handle(s) Included Yes
Flow Rate (GPM) 2
Pressure Balanced Yes
Construction Solid Brass
ADA Compliant Yes
Features Scald Guard
CEC Approved No
Escutcheon Included Yes
Shower Only Model Available Yes
Shower Valve Type Single Function Pressure Balance Cartridge
Valve Escutcheon Width 7"