Delta Faucet DBT13210 "Foundations Core" Shower Faucet Trim Kit
| Item: | DBT13210 |
| Finish: | Chrome |
| Trim Kit: | Price only includes trim. Valve Sold Separately. |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $54.85
Details and Dimensions
| Faucet Configuration | Single Handle |
| Rough In Valve Included | No |
| Shower Head Type | Single Function |
| Number Of Spray Head Functions | 1 |
| Spray Functions | Full Body Spray |
| Spout Length | 2-7/8" |
| Handle Type | Lever |
| Number Of Handles | 1 Handle |
| Handle(s) Included | Yes |
| Pressure Balanced | Yes |
| Construction | Solid Brass |
| ADA Compliant | Yes |
| Features | • Scald Guard |
| Escutcheon Included | Yes |
| Rough In Valve Type | Pressure Balanced |
| Shower Valve Type | Single Function Pressure Balance Cartridge |
| Tub/Shower Model Available | Yes |
| Valve Escutcheon Width | 7" |
| Installation Guide |
| Parts Breakdown |
| Warranty |


