Delta Faucet DBT13010 "Foundations Core" Custom Shower Trim Kit
| Item: | DBT13010 |
| Finish: | Chrome |
| Trim Kit: | Price only includes trim. Valve Sold Separately. |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $42.63 (Pricing is for Chrome)
Details and Dimensions
| Flow Rate (GPM) | 2.5 |
| Construction | Brass |
| ADA Compliant | Yes |
| Features | • Rough-In Valve Sold Separately |
| Diameter | 7" |
| Installation Guide |
| Parts Breakdown |
| Warranty |


