Delta Faucet DB4310LF "Foundations Core" Pull-Out Spray Kitchen Faucet
| Item: | DB4310LF |
| Finish: | Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $158.34 (Pricing is for Chrome)
Details and Dimensions
| Faucet Hole Configuration | 1 or 3 Hole |
| Overall Height | 10" |
| Construction | Metal |
| ADA Compliant | Yes |
| Spout Height | 6-2/3" |
| Spout Reach | 8-3/4" |
| Maximum Deck Thickness | 2-1/2" |
| Flow Rate (GPM) | 2.2 |
| Valve Type | Washerless Ball Valve |
| Number Of Handles | 1 Handle |
| Number of Faucet Holes | 1 or 3 Hole |
| Handle Type | Lever |
| Features | • Two Function |
| Low Lead Compliant | Yes |
| Handle(s) Included | Yes |
| Escutcheon Included | Yes |
| Product Specifications |
| Installation Guide |
| Parts Breakdown |
| Warranty |


