Delta Faucet D9992TDST "Addison" Single Hole Bar Faucet
| Item: | D9992TDST |
| Finish: | Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $385.98 (Pricing is for Chrome)
Details and Dimensions
| Faucet Hole Configuration | 1 |
| Height | 14-13/32" |
| Construction | Metal |
| Features | • Touch2/O Technology for Water Control, MagnaTite Docking, Touch-Clean 2 Function Sprayhead, Quick Snap Connection • Magnatite - Magnetic Docking • Electronic Faucet |
| ADA Compliant | Yes |
| Handle Type | Lever |
| Number of Faucet Holes | 1 Hole |
| Number Of Handles | 1 Handle |
| Spout Height | 9-5/16" |
| Spout Reach | 6-25/64" |
| Flow Rate (GPM) | 2.0 |
| Valve Type | Diamond Seal |
| Low Lead Compliant | Yes |
| Handle(s) Included | Yes |
| Eco-Friendly | Water Efficient |
| Product Specifications |
| Installation Guide |
| Parts Breakdown |
| Warranty |


