X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Delta Faucet D9959DST "Trinsic" Single Hole Bar Faucet

Item: D9959DST
Finish: Chrome
Online Availability: Available for immediate shipment
Select Finish:

List Price: $348.90

Price: $293.08 (Pricing is for Chrome)



Details and Dimensions

Faucet Hole Configuration Single Hole
Height 13"
Construction Solid Brass
ADA Compliant Yes
Handle Type Lever
Number of Faucet Holes 1 Hole
Number Of Handles 1 Handle
Spout Height 7"
Spout Reach 6-1/2"
Flow Rate (GPM) 2.2
Valve Type Diamond Seal
Low Lead Compliant Yes
Features Magnatite Magnetic Docking, Touch-Clean Sprayhead, 54'' Hose Length
Handle(s) Included Yes
Escutcheon Included Yes
CEC Approved Yes