Back to Search Results
Ferguson.com Home
>
Faucets
>
Single Hole Bar Faucets
> Delta Faucet
>
D978SSSDDST
Delta Faucet D978SSSDDST "Leland Diamond" Pull-Out Spray Kitchen Faucet
| Item: | D978SSSDDST |
| Finish: | Brilliance Stainless |
| Online Availability: | Discontinued |
| Select Finish: |
Discontinued, please call.
Details and Dimensions
| Faucet Hole Configuration | 3 Hole |
| Overall Height | 14-1/4" |
| Construction | Brass |
| ADA Compliant | Yes |
| Spout Height | 7-1/8" |
| Spout Reach | 9-3/16" |
| Swivel Spout | Yes |
| Degree of Spout Swing | 360 |
| Flow Rate (GPM) | 2.2 |
| Valve Type | Ceramic Diamond Disc |
| Number Of Handles | 1 Handle |
| Number of Faucet Holes | 3 Hole |
| Handle Type | Lever |
| Shown With | Lever Handle |
| Soap Dispenser Included | Yes |
| Features | • Diamond Seal Technology • Magna Tite Docking |
| Low Lead Compliant | Yes |
| Handle(s) Included | Yes |
| Product Specifications |
| Installation Guide |
| Parts Breakdown |
| Warranty |


