X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Delta Faucet D9192TSDDST "Addison" Pull-Out Spray Kitchen Faucet

Item: D9192TSDDST
Finish: Chrome
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Faucet Hole Configuration 2 or 4 Hole
Overall Height 15-3/8"
ADA Compliant Yes
Spout Height 8-25/32"
Spout Reach 10-11/32"
Swivel Spout Yes
Hands Free Activation Yes
Includes (6) AA Batteries
Flow Rate (GPM) 1.5
Valve Type Electronic With DIAMOND™ Seal Valve
Number Of Handles 1 Handle
Number of Faucet Holes 2 or 4 Hole
Handle Type Lever
Soap Dispenser Included Yes
Features • Diamond Seal Technology
• Touch2O® Technology
Low Lead Compliant Yes
Handle(s) Included Yes
Eco-Friendly Water Efficient
CEC Approved Yes
Faucet Centers 8
To Be Used With EP73954 Optional AC Adapter (Sold Separately)