Back to Search Results
Ferguson.com Home
>
Faucets
>
4'' Minispread Bathroom Sink Faucets
> Delta Faucet
>
D79250RB
Delta Faucet D79250RB "Addison" Paper Holder
| Item: | D79250RB |
| Finish: | Venetian Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $53.05 (Pricing is for Venetian Bronze)
Details and Dimensions
| Overall Width | 10-1/2" |
| Construction | Metal |
| Bracket Diameter | 2" |
| Extension From Wall | 3-1/2" |
| Mounting Hardware Included | Yes |
| Product Specifications |
| Warranty |


