Delta Faucet D79224 "Addison" Towel Bar

Item: D79224
Finish: Chrome
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: $44.10 (Pricing is for Chrome)



Details and Dimensions

Towel Bar Configuration Single Towel Bar
Bar Length 24"
Overall Length 29"
Mounting Width 27-1/8"
Construction Metal
Bar Diameter 0-5/8"
Bracket Diameter 2"
Extension From Wall 3-1/2"
Mounting Hardware Included Yes