Back to Search Results
Ferguson.com Home
>
Faucets
>
4'' Minispread Bathroom Sink Faucets
> Delta Faucet
>
D77835SS
Delta Faucet D77835SS "Leland" Robe Hook
| Item: | D77835SS |
| Finish: | Brilliance Stainless |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $24.74 (Pricing is for Brilliance Stainless)
Details and Dimensions
| Overall Height | 4-27/64" |
| Construction | Metal |
| Bracket Diameter | 2-3/8" |
| Extension From Wall | 5" |
| Mounting Hardware Included | Yes |
| Product Specifications |
| Installation Guide |
| Warranty |


