Delta Faucet D77824 "Leland" Towel Bar
| Item: | D77824 |
| Finish: | Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $34.06 (Pricing is for Chrome)
Details and Dimensions
| Towel Bar Configuration | Single Towel Bar |
| Bar Length | 24" |
| Overall Length | 26-3/8" |
| Mounting Width | 24" |
| Construction | Metal |
| Bar Diameter | 0-5/8" |
| Bracket Diameter | 2-3/8" |
| Extension From Wall | 3-5/32" |
| Mounting Hardware Included | Yes |
| Product Specifications |
| Installation Guide |
| Warranty |


